customer-service Help
Telemecanique Sensors

Limit Switch, Plunger, 1NC/1NO, 6A @ 240V AC, Actuator Location: Top

Telemecanique Sensors Limit Switch,  Plunger,  1NC/1NO,  6A @ 240V AC,  Actuator Location: Top XCMD21F0L5
Tap to zoom
Hover or click to zoom
$84.45
  • Item: Limit Switch
  • Basic Actuator Style - Limit Switch: Plunger
  • Actuator Style - Limit Switch: Plunger
See full product details
This item ships free.

Total: $84.45

Telemecanique Sensors #XCMD21F0L5 Specifications

  • Item: Limit Switch
  • Basic Actuator Style - Limit Switch: Plunger
  • Actuator Style - Limit Switch: Plunger
  • Contact Form- Switches: 1NC/1NO
  • Actuator Location - Limit Switch: Top
  • AC Contact Rating - Limit Switch: 6A @ 240V
  • DC Contact Rating - Limit Switch: 6A @ 240V
  • Body Style - Limit Switch: Miniature
  • Mounting - Limit Switch: Stem, Surface
  • Operating Temp. Range: -13 Degrees to 158 Degrees F
  • Contact Form: 1NC/1NO
  • Body Height - Limit Switch: 1.97 in
  • Actuator Style: Plunger, End, Bushing Mount
  • Series: XCMD
  • NEMA Rating: 1, 12, 13, 2, 4, 6, 6P
  • Movement: Vertical
  • Electrical Connection: 5m Cable, 5 Wire
  • Boot Sealed Actuator (Limit Switch): No
  • Actuator Style (Limit Switch): Plunger
  • Voltage Rating: 240VAC/DC
  • Travel: 0.20 in
  • DC Contact Rating: 6A @ 240V
  • IP Rating: 68
  • AC Contact Rating: 6A @ 240V
  • Body Width - Limit Switch: 1.18 in
  • Basic Actuator Style (Limit Switch): Plunger
  • Standards: CE, CSA, UL
  • Body Material: Zinc
  • Contact Form - Limit Switch: 1NC/1NO
  • Stem Thread - Limit Switch: M12 x 1.00 in
  • Actuator Location: Top
  • Width: 1.18"
  • Arm Material: Metal
  • Wiring Entry: Plug-In Cable
  • Amps: 6
  • Depth: 0.63"
  • Body Depth - Limit Switch: 0.63 in
  • Mounting Hole Spacing - Limit Switch: 0.79 in
  • Actuator Length: 0.55"
  • Actuator Length - Limit Switch: 0.55 in
  • Mounting Hole Pattern - Limit Switch: 2 Hole Horizontal
  • Boot Sealed Actuator - Limit Switch: No
  • Limit Switch Style: General Purpose Limit Switch
  • Height: 1.97"
  • Body Style (Limit Switch): Miniature
  • Operating Force: 1.9 in-lb
  • Mounting Hole - Limit Switch: (2) 0.16 in dia
  • Actuator Location (Limit Switch): Top
  • Country of Origin (subject to change): Indonesia

Description

General Purpose Limit Switch, Actuator Style - Limit Switch Plunger, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 6A @ 240V, DC Contact Rating - Limit Switch 6A @ 240V, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 0.55 in, Body Height - Limit Switch 1.97 in, Body Width - Limit Switch 1.18 in, Body Depth - Limit Switch 0.63 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 1, 12, 13, 2, 4, 6, 6P

Reviews of Telemecanique Sensors #XCMD21F0L5