Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Limit Switch, Side Actuator Location

  • Zoro #: G0200666
  • Mfr #: XCKS141H7
$44.78
  • Roller Width: 0.22 in
  • Certification: CCC, CSA, UL
  • Item: Limit switch
See full product details
Orders over $75 ship free.

Telemecanique Sensors #XCKS141H7 Specifications

  • Zoro #: G0200666
  • Mfr #: XCKS141H7
Roller Width: 0.22 in Certification: CCC, CSA, UL
Item: Limit switch Series: XCKS
Body Width - Limit Switch: 1.57 in Operating Temp. Range: -13 Degrees F to 158 Degrees F
Body Style - Limit Switch: Miniature Electrical Connection: Screw Terminals
Actuator Location - Limit Switch: Side Arm Width: 0.75 in
Wiring Entry: 1/2 in NPT Standards: CENELEC EN 50041, CSA C22.2 No 14, EN 60204-1, EN 60947-5-1, IEC 60204-1, IEC 60947-5-1, UL 508
Roller Material: Thermoplastic Mounting - Limit Switch: Surface
AC Contact Rating - Limit Switch: 3A @ 240V Actuator Style - Limit Switch: Lever, Roller
Movement: Angular Contact Form- Switches: 1NC/1NO
IP Rating: 66, 67 Basic Actuator Style - Limit Switch: Rotary
Arm Material: Thermoplastic Body Material: Plastic
Special Features: 1 or 2 programmable direction, Lateral approach Roller Dia.: 0.75 in
Country of Origin (subject to change): Indonesia
Feedback Help us improve our product information

Description

Limit switch, Actuator Style - Limit Switch Roller, Lever, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 3A @ 240V, Contact Form- Switches 1NC/1NO, Body Width - Limit Switch 1.57 In., Body Style - Limit Switch Miniature, Mounting - Limit Switch Surface, Electrical Connection Screw Terminals, IP Rating 66, 67, Special Features Lateral approach, 1 or 2 programmable direction

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Telemecanique Sensors #XCKS141H7