Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Limit Switch, Side Actuator Location
  • Zoro #: G0200395
  • Mfr #: XCKS159H7
$43.54
  • Arm Material: Thermoplastic
  • Basic Actuator Style - Limit Switch: Rotary
  • AC Contact Rating - Limit Switch: 3A @ 240V
See full product details
Orders over $75 ship free.

Telemecanique Sensors #XCKS159H7 Specifications

  • Zoro #: G0200395
  • Mfr #: XCKS159H7
Arm Material: Thermoplastic Basic Actuator Style - Limit Switch: Rotary
AC Contact Rating - Limit Switch: 3A @ 240V Mounting - Limit Switch: Surface
IP Rating: 66, 67 Body Style - Limit Switch: Miniature
Standards: EN 60204-1, UL 508, IEC 60947-5-1, CSA C22.2 No 14, EN 60947-5-1, IEC 60204-1, CENELEC EN 50041 Special Features: Lateral approach, 1 or 2 programmable direction
Actuator Location - Limit Switch: Side Series: XCKS
Item: Limit switch Roller Width: Not Applicable
Wiring Entry: 1/2" NPT Roller Dia.: Not Applicable
Certification: CCC, CSA, UL Body Material: Plastic
Roller Material: Not Applicable Body Width - Limit Switch: 1.57"
Contact Form- Switches: 1NC/1NO Operating Temp. Range: -13 Degrees F to 158 Degrees F
Electrical Connection: Screw Terminals Country of Origin (subject to change): Indonesia
Feedback Help us improve our product information

Description

Limit switch, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 3A @ 240V, Contact Form- Switches 1NC/1NO, Body Width - Limit Switch 1.57 In., Body Style - Limit Switch Miniature, Mounting - Limit Switch Surface, Electrical Connection Screw Terminals, IP Rating 66, 67, Special Features Lateral approach, 1 or 2 programmable direction

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Telemecanique Sensors #XCKS159H7