Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Limit Switch, Side Actuator Location

  • Zoro #: G0196755
  • Mfr #: XCKS541H7
$47.27
  • Special Features: 1 or 2 programmable direction, Lateral approach
  • Roller Material: Thermoplastic
  • Movement: Angular
See full product details
Orders over $75 ship free.

Telemecanique Sensors #XCKS541H7 Specifications

  • Zoro #: G0196755
  • Mfr #: XCKS541H7
Special Features: 1 or 2 programmable direction, Lateral approach Roller Material: Thermoplastic
Movement: Angular IP Rating: 66, 67
Body Style - Limit Switch: Miniature Arm Material: Thermoplastic
Roller Width: 0.22 in AC Contact Rating - Limit Switch: 3A @ 240V
Certification: CCC, CSA, UL Actuator Location - Limit Switch: Side
Operating Temp. Range: -13 Degrees F to 158 Degrees F Standards: CENELEC EN 50041, CSA C22.2 No 14, EN 60204-1, EN 60947-5-1, IEC 60204-1, IEC 60947-5-1, UL 508
Actuator Style - Limit Switch: Lever, Roller Body Material: Plastic
Contact Form- Switches: 1NC/1NO Item: Limit switch
Roller Dia.: 0.75 in Mounting - Limit Switch: Surface
Electrical Connection: Screw Terminals Arm Width: 0.75 in
Basic Actuator Style - Limit Switch: Rotary Series: XCKS
Wiring Entry: 1/2 in NPT Body Width - Limit Switch: 1.57 in
Country of Origin (subject to change): Indonesia
Feedback Help us improve our product information

Description

Limit switch, Actuator Style - Limit Switch Roller, Lever, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 3A @ 240V, Contact Form- Switches 1NC/1NO, Body Width - Limit Switch 1.57 In., Body Style - Limit Switch Miniature, Mounting - Limit Switch Surface, Electrical Connection Screw Terminals, IP Rating 66, 67, Special Features Lateral approach, 1 or 2 programmable direction

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Telemecanique Sensors #XCKS541H7