Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Limit Switch, Top Actuator Location

  • Zoro #: G0197875
  • Mfr #: XCKS102H7
$37.32
  • Wiring Entry: 1/2 in NPT
  • Actuator Style - Limit Switch: Plunger, Roller
  • Body Width - Limit Switch: 1.57 in
See full product details
Orders over $75 ship free.

Telemecanique Sensors #XCKS102H7 Specifications

  • Zoro #: G0197875
  • Mfr #: XCKS102H7
Wiring Entry: 1/2 in NPT Actuator Style - Limit Switch: Plunger, Roller
Body Width - Limit Switch: 1.57 in Mounting - Limit Switch: Surface
Actuator Location - Limit Switch: Top Operating Force: 4.49 lb
Body Material: Plastic Roller Dia.: 0.51 in
Body Style - Limit Switch: Miniature AC Contact Rating - Limit Switch: 3A @ 240V
Movement: Angular Electrical Connection: Screw Terminals
Special Features: 2 directions, Lateral approach Basic Actuator Style - Limit Switch: Plunger
Standards: CENELEC EN 50041, CSA C22.2 No 14, EN 60204-1, EN 60947-5-1, IEC 60204-1, IEC 60947-5-1, UL 508 Certification: CCC, CSA, UL
Item: Limit switch Arm Material: Not Applicable
Contact Form- Switches: 1NC/1NO Series: XCKS
Roller Material: Steel IP Rating: 66, 67
Roller Width: 0.16 in Operating Temp. Range: -13 Degrees F to 158 Degrees F
Country of Origin (subject to change): Indonesia
Feedback Help us improve our product information

Description

Limit switch, Actuator Style - Limit Switch Plunger, Roller, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 3A @ 240V, Contact Form- Switches 1NC/1NO, Body Width - Limit Switch 1.57 In., Body Style - Limit Switch Miniature, Mounting - Limit Switch Surface, Electrical Connection Screw Terminals, IP Rating 66, 67, Special Features Lateral approach, 2 directions

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Telemecanique Sensors #XCKS102H7