Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Limit Switch, Top Actuator Location

  • Zoro #: G0197175
  • Mfr #: XCKS502H7
$39.82
  • Roller Width: 0.16 in
  • Contact Form- Switches: 1NC/1NO
  • Actuator Location - Limit Switch: Top
See full product details
Orders over $75 ship free.

Telemecanique Sensors #XCKS502H7 Specifications

  • Zoro #: G0197175
  • Mfr #: XCKS502H7
Roller Width: 0.16 in Contact Form- Switches: 1NC/1NO
Actuator Location - Limit Switch: Top Roller Material: Steel
Certification: CCC, CSA, UL Body Style - Limit Switch: Miniature
Actuator Style - Limit Switch: Plunger, Roller Special Features: 2 directions, Lateral approach
AC Contact Rating - Limit Switch: 3A @ 240V IP Rating: 66, 67
Movement: Angular Item: Limit switch
Mounting - Limit Switch: Surface Body Width - Limit Switch: 1.57 in
Basic Actuator Style - Limit Switch: Plunger Operating Temp. Range: -13 Degrees F to 158 Degrees F
Body Material: Plastic Wiring Entry: 1/2 in NPT
Operating Force: 4.49 lb Arm Material: Not Applicable
Series: XCKS Electrical Connection: Screw Terminals
Roller Dia.: 0.51 in Standards: CENELEC EN 50041, CSA C22.2 No 14, EN 60204-1, EN 60947-5-1, IEC 60204-1, IEC 60947-5-1, UL 508
Country of Origin (subject to change): Indonesia
Feedback Help us improve our product information

Description

Limit switch, Actuator Style - Limit Switch Plunger, Roller, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 3A @ 240V, Contact Form- Switches 1NC/1NO, Body Width - Limit Switch 1.57 In., Body Style - Limit Switch Miniature, Mounting - Limit Switch Surface, Electrical Connection Screw Terminals, IP Rating 66, 67, Special Features Lateral approach, 2 directions

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Telemecanique Sensors #XCKS502H7