BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Limit Swtch Head, Rotary, Side, 2.21 in.-lb

TELEMECANIQUE SENSORS| Zoro #: G1067893| Mfr #: ZCKE05

$34.93 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Travel: 90 Degrees
Item: Limit Switch Head
Contact Form: Not Applicable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1067893 Mfr #: ZCKE05
Travel: 90 DegreesItem: Limit Switch Head
Contact Form: Not ApplicableMovement: Left and Right
Amps: 3A/0.27AFor Use With: Mfr. No. XCKJ
Voltage Rating: Not ApplicableActuator Style: Rotary
IP Rating: Not RatedActuator Location: Side
Actuator Length: Not ApplicableStandards: UL, CSA, CCC, CE
Operating Force: 2.21 in.-lbOperating Temp.: -25 Degrees to 70 Degrees F
NEMA Rating: 1, 2, 3, 4, 12Description/Special Features: Momentary
Country of Origin (subject to change): Indonesia

Description

Limit Switch Head, Actuator Style Rotary, Actuator Location Side, Contact Form Spring Return, Amps 3A/0.27A, Voltage Rating 240/250VAC/VDC, Movement Left and Right or Left or Right, IP Rating 667, Standards UL, CSA, CCC, CE, For Use With XCKJ Limit Switches

Reviews