BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1NC/1NO Miniature Limit Switch Body Nema 4X, 6P, 12, 13

TELEMECANIQUE SENSORS| Zoro #: G0822403| Mfr #: ZCMD21L2

$80.09 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
NEMA Rating: 4X, 6P, 12, 13IP Rating: 66, 67Contact Form: 1NC/1NO
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0822403 Mfr #: ZCMD21L2
NEMA Rating: 4X, 6P, 12, 13IP Rating: 66, 67
Contact Form: 1NC/1NOAC Contact Rating: 6A @ 300VAC
For Use With: XCMD Series Limit SwitchesElectrical Connection: Pre-Wired Cable
Item: Miniature Limit Switch Body w/2m CableOperating Temp.: -13 Degrees to 158 Degrees F
Standards: IEC 60947-5-1Series: XCMD
Country of Origin (subject to change): Indonesia

Description

Miniature Limit Switch Body w/2m Cable, Contact Form 1NO/1NC, For Use With XCMD Series Limit Switches, AC Contact Rating 6A @ 300VAC, NEMA Rating 4X, 6P, 12, 13, Electrical Connection Pre-Wired Cable, IP Rating 66, 67, Operating Temp. -13 Degrees to 158 Degrees F, Standards IEC 60947-5-1

Reviews