Telemecanique Sensors
1NC/1NO Miniature Limit Switch Body Nema 4X, 6P, 12, 13
Mfr # ZCMD21L5
Zoro # G2239623
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With XCMD Series Limit Switches
- Contact Form 1NC/1NO
- Depth 16 mm
- Height 50-50 mm
- AC Contact Rating 6A @ 300V AC
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch Lever Zcky15 ZCKY15
- TELEMECANIQUE SENSORS Sliding Bolt Actuating Key ZCKY101
- TELEMECANIQUE SENSORS Sliding Bolt Actuating Key XCSZ05
- TELEMECANIQUE SENSORS Limit Switch Head, Cat Wisker, Top, 5.19 in ZCE06
- TELEMECANIQUE SENSORS 1NC/1NO Miniature Limit Switch Body Nema 4X, 6P, 12, 13, Electrical Connection: Pre-Wired Cable ZCMD21L2
- TELEMECANIQUE SENSORS Straight Actuating Key XCSZ81
- TELEMECANIQUE SENSORS Limit switch body ZCMD-2NC-silver- ZCMD39
- TELEMECANIQUE SENSORS 2NC/2NO Heavy Duty Limit Switch Rotary Head IP 66 ZCKJ404H7
- TELEMECANIQUE SENSORS Limit Switch Body, 1NO/1NC, 3A @ 240V ZCKM1
- EATON 1NC/1NO Limit Switch Body Nema 1, 2, 4, 4X, 6, 12, 13 LSM-11S
- EUCHNER Lock Adapter for Bent Actuator S-WQ-SN
- Telemecanique Sensors Limit Switches & Accessories