KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Miniature Limit Switch, 0.63 in. D

TELEMECANIQUE SENSORS| Zoro #: G0502494| Mfr #: XCMD2110L3

$74.52 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1.18"
Travel: 0.20"
Wiring Entry: Plug-In Cable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0502494 Mfr #: XCMD2110L3
Width: 1.18"Travel: 0.20"
Wiring Entry: Plug-In CableAmps: 6
Operating Temp. Range: -13 Degrees to 158 Degrees FArm Material: Metal
Actuator Location: TopContact Form: 1NC/1NO
Series: XCMDBody Material: Zinc
IP Rating: 68Movement: Vertical
NEMA Rating: 1, 2, 4, 6, 6P, 12, 13Voltage Rating: 240VAC/DC
Item: General Purpose Limit SwitchActuator Style: Plunger
Operating Force: 1.90 in.-lb.Depth: 0.63"
Height: 1.97"Actuator Length: 0.39"
Electrical Connection: 3m Cable, 5 WireStandards: UL, CSA, CE
Country of Origin (subject to change): Indonesia

Description

Miniature Limit Switch, Plunger, Top, 6 Amps, Contact Form 1NO/1NC, Voltage Rating 240VAC/DC, NEMA Rating 1, 2, 4, 6, 6P, 12, 13, Plug-In Cable Wiring Entry, Electrical Connection 3m Cable, 5 Wire, IP Rating 68, Movement Vertical, Travel 0.20 In., Series XCMD, Operating Temp. Range -13 Degrees to 158 Degrees F, Actuator Length 0.39 In., Body Material Zinc, Arm Material Metal, Width 1.18 In., Height 1.97 In., Depth 0.63 In., Operating Force 1.90 in.-lb., Standards UL, CSA, CE

Reviews