DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Miniature Limit Switch, 2.32 in. H

TELEMECANIQUE SENSORS| Zoro #: G1885256| Mfr #: XCMD2515L1

$79.86 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 1.18"
Operating Temp. Range: -13 Degrees to 158 Degrees F
Body Material: Zinc
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1885256 Mfr #: XCMD2515L1
Width: 1.18"Operating Temp. Range: -13 Degrees to 158 Degrees F
Body Material: ZincTravel: 90 Degrees
Roller Material: ThermoplasticActuator Style: Rotary Lever Arm
IP Rating: 68Actuator Length: 1.36"
Height: 1.97"Depth: 0.63"
Item: General Purpose Limit SwitchArm Material: Metal
Contact Form: 1NC/1NOActuator Location: Side
Series: XCMDRoller Dia.: 0.63"
Standards: UL, CSA, CEAmps: 6
Operating Force: 0.90 in.-lb.NEMA Rating: 1, 2, 4, 6, 6P, 12, 13
Electrical Connection: 1m Cable, 5 WireVoltage Rating: 240VAC/DC
Roller Width: 0.22"Wiring Entry: Plug-In Cable
Country of Origin (subject to change): Indonesia

Description

Miniature Limit Switch, Rotary Lever Arm, Side, 6 Amps, Contact Form 1NO/1NC, Voltage Rating 240VAC/DC, NEMA Rating 1, 2, 4, 6, 6P, 12, 13, Plug-In Cable Wiring Entry, Electrical Connection 1m Cable, 5 Wire, IP Rating 68, Movement CW/CCW, Travel 90 Degrees , Series XCMD, Operating Temp. Range -13 Degrees to 158 Degrees F, Actuator Length 1.36 In., Roller Dia. 0.63 In., Roller Width 0.22 In., Roller Material Thermoplastic, Body Material Zinc, Arm Material Metal, Width 1.18 In., Height 1.97 In.

Reviews