KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Miniature Limit Switch, 2.57 in. H

TELEMECANIQUE SENSORS| Zoro #: G1988427| Mfr #: XCMD2124M12

$148.14 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1.18"
Travel: 1.18"
Amps: 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1988427 Mfr #: XCMD2124M12
Width: 1.18"Travel: 1.18"
Amps: 3Operating Temp. Range: -13 Degrees to 158 Degrees F
Arm Material: MetalActuator Location: Top
Contact Form: 1NC/1NO, Form CVoltage Rating: 240VAC/DC
Roller Width: 0.47"Series: XCMD
Body Material: ZincIP Rating: 68
Movement: Horizontal, One WayNEMA Rating: 1, 2, 4, 6, 6P, 12, 13
Roller Dia.: 0.35"Item: General Purpose Limit Switch
Actuator Style: Horizontal Roller LeverOperating Force: 0.60 lb.
Depth: 0.63"Height: 1.97"
Actuator Length: 0.74"Roller Material: Thermoplastic
Wiring Entry: ConnectorElectrical Connection: M12 4-Pin Connector
Standards: UL, CSA, CECountry of Origin (subject to change): Indonesia

Description

Miniature Limit Switch, Horizontal Roller Lever, Top, 3 Amps, Contact Form 1NO/1NC, Form C, Voltage Rating 240VAC/DC, NEMA Rating 1, 2, 4, 6, 6P, 12, 13, Connector Wiring Entry, Electrical Connection M12 4-Pin Connector, IP Rating 68, Movement Horizontal, One Way, Travel 1.18 In., Series XCMD, Operating Temp. Range -13 Degrees to 158 Degrees F, Actuator Length 0.74 In., Roller Dia. 0.35 In., Roller Width 0.47 In., Roller Material Thermoplastic, Body Material Zinc, Arm Material Metal

Reviews