PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

1NC/1NO Limit Switch Plunger Nema 1, 2, 4, 6, 6P, 12, 13

TELEMECANIQUE SENSORS| Zoro #: G2173141| Mfr #: XCMD2110M12

$129.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Movement: VerticalNEMA Rating: 1, 2, 4, 6, 6P, 12, 13Item: General Purpose Limit Switch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2173141 Mfr #: XCMD2110M12
Movement: VerticalNEMA Rating: 1, 2, 4, 6, 6P, 12, 13
Item: General Purpose Limit SwitchAmps: 3
Series: XCMDActuator Length: 0.39"
Operating Temp. Range: -13 Degrees to 158 Degrees FOperating Force: 1.90 in.-lb.
Electrical Connection: M12 4-Pin ConnectorIP Rating: 68
Voltage Rating: 240VAC/DCArm Material: Metal
Height: 1.97"DC Contact Rating: 3A @ 240V
Width: 1.18"Travel: 0.20"
Actuator Style: PlungerActuator Location: Top
Depth: 0.63"Standards: UL, CSA, CE
Contact Form: 1NC/1NOAC Contact Rating: 3A @ 240V
Wiring Entry: ConnectorBody Material: Zinc
Country of Origin (subject to change): Indonesia

Description

General Purpose Limit Switch, Actuator Style - Limit Switch Plunger, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 3A @ 240V, DC Contact Rating - Limit Switch 3A @ 240V, Contact Form- Switches 1NC/1NO, Form C, Actuator Length - Limit Switch 0.39 In., Body Height - Limit Switch 1.97 In., Body Width - Limit Switch 1.18 In., Body Depth - Limit Switch 0.63 In., Boot Sealed Actuator - Limit Switch No, Threaded for Panel Mounting - Limit Switch No, Body Style - Limit Switch Miniature

Reviews