1NC/1NO Limit Switch Top Roller Plunger IP 68

TELEMECANIQUE SENSORS| Zoro #: G1441702| Mfr #: XCMD2102M12

$109.27 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Roller Material: SteelMovement: HorizontalNEMA Rating: 1, 2, 4, 6, 6P, 12, 13
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1441702 Mfr #: XCMD2102M12
Roller Material: SteelMovement: Horizontal
NEMA Rating: 1, 2, 4, 6, 6P, 12, 13Item: General Purpose Limit Switch
Amps: 3Body Material: Zinc
Actuator Length: 0.80"Operating Temp. Range: -13 Degrees to 158 Degrees F
Operating Force: 1.60 in.-lb.Electrical Connection: M12 4-Pin Connector
IP Rating: 68Voltage Rating: 240VAC/DC
Arm Material: MetalHeight: 1.97"
DC Contact Rating: 3A @ 240VWidth: 1.18"
Travel: 0.31"Actuator Style: Top Roller Plunger, Compact Body
Actuator Location: TopDepth: 0.63"
Roller Width: 0.14"Standards: UL, CSA, CE
Contact Form: 1NC/1NOSeries: XCMD
AC Contact Rating: 3A @ 240VWiring Entry: Connector
Roller Dia.: 0.46"Country of Origin (subject to change): Indonesia

Description

General Purpose Limit Switch, Actuator Style - Limit Switch Plunger, Roller, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 3A @ 240V, DC Contact Rating - Limit Switch 3A @ 240V, Contact Form- Switches 1NC/1NO, Form C, Actuator Length - Limit Switch 0.80 In., Body Height - Limit Switch 1.97 In., Body Width - Limit Switch 1.18 In., Body Depth - Limit Switch 0.63 In., Boot Sealed Actuator - Limit Switch No, Threaded for Panel Mounting - Limit Switch No

Reviews