SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1NC/1NO Limit Switch Plunger Nema 1, 2, 4, 6, 6P, 12, 13

TELEMECANIQUE SENSORS| Zoro #: G1149811| Mfr #: XCMD21F2L1

$94.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Actuator Length: 1.42"IP Rating: 68Roller Width: 0.14"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1149811 Mfr #: XCMD21F2L1
Actuator Length: 1.42"IP Rating: 68
Roller Width: 0.14"Movement: Horizontal
Operating Temp. Range: -13 Degrees to 158 Degrees FDepth: 0.63"
Item: General Purpose Limit SwitchRoller Material: Steel
Body Material: ZincHeight: 1.97"
Operating Force: 1.60 in.-lb.Wiring Entry: Plug-In Cable
Roller Dia.: 0.42"Width: 1.18"
Series: XCMDActuator Style: Plunger, Roller, Bushing Mount
Travel: 0.31"AC Contact Rating: 6A @ 240V
DC Contact Rating: 6A @ 240VActuator Location: Top
Contact Form: 1NC/1NOStandards: UL, CSA, CE
Voltage Rating: 240VAC/DCAmps: 6
NEMA Rating: 1, 2, 4, 6, 6P, 12, 13Arm Material: Metal
Electrical Connection: 1m Cable, 5 WireCountry of Origin (subject to change): Indonesia

Description

General Purpose Limit Switch, Actuator Style - Limit Switch Plunger, Roller, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 6A @ 240V, DC Contact Rating - Limit Switch 6A @ 240V, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 1.42 In., Body Height - Limit Switch 1.97 In., Body Width - Limit Switch 1.18 In., Body Depth - Limit Switch 0.63 In., Boot Sealed Actuator - Limit Switch No, Threaded for Panel Mounting - Limit Switch Yes

Reviews