KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Miniature Limit Switch, Steel Roller

TELEMECANIQUE SENSORS| Zoro #: G0473216| Mfr #: XCMD2116L1

$71.93 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1.18"
Travel: 90 Degrees
Amps: 6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0473216 Mfr #: XCMD2116L1
Width: 1.18"Travel: 90 Degrees
Amps: 6Operating Temp. Range: -13 Degrees to 158 Degrees F
Arm Material: MetalActuator Location: Side
Contact Form: 1NC/1NOVoltage Rating: 240VAC/DC
Roller Width: 0.22"Series: XCMD
Body Material: ZincIP Rating: 68
NEMA Rating: 1, 2, 4, 6, 6P, 12, 13Roller Dia.: 0.63"
Item: General Purpose Limit SwitchActuator Style: Rotary Lever Arm
Operating Force: 0.90 in.-lb.Depth: 0.63"
Height: 1.97"Actuator Length: 1.36"
Roller Material: SteelWiring Entry: Plug-In Cable
Electrical Connection: 1m Cable, 5 WireStandards: UL, CSA, CE
Country of Origin (subject to change): Indonesia

Description

Miniature Limit Switch, Rotary Lever Arm, Side, 6 Amps, Contact Form 1NO/1NC, Voltage Rating 240VAC/DC, NEMA Rating 1, 2, 4, 6, 6P, 12, 13, Plug-In Cable Wiring Entry, Electrical Connection 1m Cable, 5 Wire, IP Rating 68, Movement CW/CCW, Travel 90 Degrees , Series XCMD, Operating Temp. Range -13 Degrees to 158 Degrees F, Actuator Length 1.36 In., Roller Dia. 0.63 In., Roller Width 0.22 In., Roller Material Steel, Body Material Zinc, Arm Material Metal, Width 1.18 In., Height 1.97 In.

Reviews