SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1NC/1NO Limit Switch Plunger Nema 1, 2, 4, 6, 12, 13

TELEMECANIQUE SENSORS| Zoro #: G0402333| Mfr #: XCKD2102M12

$90.59 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Roller Material: SteelVoltage Rating: 240VAC/DCOperating Force: 1.60 in.-lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0402333 Mfr #: XCKD2102M12
Roller Material: SteelVoltage Rating: 240VAC/DC
Operating Force: 1.60 in.-lb.Travel: Total Travel 65 Degrees , Operating Travel 55 Degrees , Reset Travel 5 Degrees
Roller Width: 0.14"DC Contact Rating: 4A @ 240V
Movement: HorizontalActuator Location: Top
Series: XCKDOperating Temp. Range: -13 Degrees to 158 Degrees F
Standards: UL, CSA, CEElectrical Connection: M12 5-Pin Connector
Body Material: ZincAmps: 4
Roller Dia.: 0.46"Wiring Entry: Connector
Height: 2.56"Actuator Length: 0.80"
Arm Material: MetalItem: General Purpose Limit Switch
NEMA Rating: 1, 2, 4, 6, 12, 13Contact Form: 1NC/1NO
Width: 1.22"Actuator Style: Plunger, Roller
AC Contact Rating: 4A @ 240VDepth: 1.18"
IP Rating: 67Country of Origin (subject to change): France

Description

General Purpose Limit Switch, Actuator Style - Limit Switch Plunger, Roller, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 4A @ 240V, DC Contact Rating - Limit Switch 4A @ 240V, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 0.80 In., Body Height - Limit Switch 2.56 In., Body Width - Limit Switch 1.22 In., Body Depth - Limit Switch 1.18 In., Boot Sealed Actuator - Limit Switch No, Threaded for Panel Mounting - Limit Switch No

Reviews