SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1NC/1NO Limit Switch Plunger Nema 1, 2, 4, 6, 12, 13

TELEMECANIQUE SENSORS| Zoro #: G0327853| Mfr #: XCKD2110N12

$44.71 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height: 2.56"Voltage Rating: 240VAC/DCOperating Force: 1.90 in.-lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0327853 Mfr #: XCKD2110N12
Height: 2.56"Voltage Rating: 240VAC/DC
Operating Force: 1.90 in.-lb.Travel: 0.20"
DC Contact Rating: 10A @ 240VMovement: Vertical
Actuator Location: TopSeries: XCKD
Operating Temp. Range: -13 Degrees to 158 Degrees FStandards: UL, CSA, CE
Electrical Connection: Screw TerminalsBody Material: Zinc
Amps: 10Wiring Entry: 1/2" NPT
Actuator Length: 0.39"Arm Material: Metal
Item: General Purpose Limit SwitchNEMA Rating: 1, 2, 4, 6, 12, 13
Contact Form: 1NC/1NOWidth: 1.22"
Actuator Style: Plunger, EndAC Contact Rating: 10A @ 240V
Depth: 1.18"IP Rating: 67
Country of Origin (subject to change): France

Description

General Purpose Limit Switch, Actuator Style - Limit Switch Plunger, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 10A @ 240V, DC Contact Rating - Limit Switch 10A @ 240V, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 0.39 In., Body Height - Limit Switch 2.56 In., Body Width - Limit Switch 1.22 In., Body Depth - Limit Switch 1.18 In., Boot Sealed Actuator - Limit Switch No, Threaded for Panel Mounting - Limit Switch No

Reviews