KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Miniature Limit Switch

TELEMECANIQUE SENSORS| Zoro #: G0533845| Mfr #: XCKD2121M12

$87.10 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 1.22"
Travel: 0.63"
Amps: 4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0533845 Mfr #: XCKD2121M12
Width: 1.22"Travel: 0.63"
Amps: 4Operating Temp. Range: -13 Degrees to 158 Degrees F
Arm Material: PlasticActuator Location: Top
Contact Form: 1NC/1NOVoltage Rating: 240VAC/DC
Roller Width: 0.22"Series: XCKD
Body Material: ZincIP Rating: 67
Movement: Horizontal, One WayNEMA Rating: 1, 2, 4, 6, 12, 13
Roller Dia.: 0.55"Item: General Purpose Limit Switch
Actuator Style: Horizontal Roller LeverOperating Force: 1.30 in.-lb.
Depth: 1.18"Height: 2.56"
Actuator Length: 0.80"Roller Material: Thermoplastic
Wiring Entry: ConnectorElectrical Connection: M12 5-Pin Connector
Standards: UL, CSA, CECountry of Origin (subject to change): France

Description

Miniature Limit Switch, Horizontal Roller Lever, Top, 4 Amps, Contact Form 1NO/1NC, Voltage Rating 240VAC/DC, NEMA Rating 1, 2, 4, 6, 12, 13, Connector Wiring Entry, Electrical Connection M12 5-Pin Connector, IP Rating 67, Movement Horizontal, One Way, Travel 0.63 In., Series XCKD, Operating Temp. Range -13 Degrees to 158 Degrees F, Actuator Length 0.80 In., Roller Dia. 0.55 In., Roller Width 0.22 In., Roller Material Thermoplastic, Body Material Zinc, Arm Material Plastic, Width 1.22 In.

Reviews