SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1NC/1NO Limit Switch Rotary Lever Arm Nema 1, 2, 3, 4, 12

TELEMECANIQUE SENSORS| Zoro #: G1490343| Mfr #: XCKL10041H7

$108.64 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 2.04"Roller Material: ThermoplasticItem: General Purpose Limit Switch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1490343 Mfr #: XCKL10041H7
Width: 2.04"Roller Material: Thermoplastic
Item: General Purpose Limit SwitchAC Contact Rating: 10A @ 240V
Standards: UL, CSA, CEDepth: 1.18"
NEMA Rating: 1, 2, 3, 4, 12Arm Material: Zinc
Height: 2.83"Body Material: Zinc
IP Rating: 66Movement: CW, CCW
Actuator Length: 1.97" to 4.11"Roller Dia.: 0.75"
Voltage Rating: 240VACActuator Location: Side
Operating Temp. Range: -13 Degrees to 158 Degrees FElectrical Connection: Screw Terminals
Wiring Entry: 1/2" NPTOperating Force: 0.89 in.-lb.
Travel: Total Travel 70 DegreesSeries: XCKL
Contact Form: 1NC/1NORoller Width: 0.24"
Actuator Style: Rotary Lever ArmAmps: 10
DC Contact Rating: Not RatedCountry of Origin (subject to change): France

Description

General Purpose Limit Switch, Actuator Style - Limit Switch Rotary, Roller Lever, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 10A @ 240V, DC Contact Rating - Limit Switch Not Rated, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 1.97 In. to 4.11 In., Body Height - Limit Switch 2.83 In., Body Width - Limit Switch 2.04 In., Body Depth - Limit Switch 1.18 In., Boot Sealed Actuator - Limit Switch No, Threaded for Panel Mounting - Limit Switch No

Reviews