1NC/1NO Limit Switch Plunger Nema 1, 2, 3, 4, 12

TELEMECANIQUE SENSORS| Zoro #: G1397961| Mfr #: XCKL110H7

$117.02 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Height: 2.83"Voltage Rating: 240VAC/DCOperating Force: 3.40 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1397961 Mfr #: XCKL110H7
Height: 2.83"Voltage Rating: 240VAC/DC
Operating Force: 3.40 lb.Travel: 0.22"
DC Contact Rating: 10A @ 240VMovement: Vertical
Actuator Location: TopSeries: XCKL
Operating Temp. Range: -13 Degrees to 158 Degrees FElectrical Connection: Screw Terminals
Body Material: ZincAmps: 10
Actuator Length: 0.98"Standards: UL, CSA, CE
Wiring Entry: 1/2" NPTItem: General Purpose Limit Switch
NEMA Rating: 1, 2, 3, 4, 12Contact Form: 1NC/1NO
Width: 2.04"Actuator Style: Plunger
AC Contact Rating: 10A @ 240VDepth: 1.18"
IP Rating: 66Country of Origin (subject to change): France

Description

General Purpose Limit Switch, Actuator Style - Limit Switch Plunger, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 10A @ 240V, DC Contact Rating - Limit Switch 10A @ 240V, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 0.98 In., Body Height - Limit Switch 2.83 In., Body Width - Limit Switch 2.04 In., Body Depth - Limit Switch 1.18 In., Boot Sealed Actuator - Limit Switch No, Threaded for Panel Mounting - Limit Switch No

Reviews