1NC/1NO Limit Switch Wobble Stick Nema 1, 2, 4, 12, 13

TELEMECANIQUE SENSORS| Zoro #: G0294226| Mfr #: XCKM106H7

$105.59 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Height: 2.50"Voltage Rating: 240VAC/DCOperating Force: 1.15 in.-lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0294226 Mfr #: XCKM106H7
Height: 2.50"Voltage Rating: 240VAC/DC
Operating Force: 1.15 in.-lb.Travel: Total Travel 300 Degrees
DC Contact Rating: 10A @ 240VMovement: Any Direction
Actuator Location: TopSeries: XCKM
Operating Temp. Range: -13 Degrees to 158 Degrees FStandards: UL, CSA, CE
Wiring Entry: 1/2" NPTElectrical Connection: Screw Terminals
Body Material: ZincAmps: 10
Arm Width: 0.05"Actuator Length: 5.61"
Arm Material: SteelItem: General Purpose Limit Switch
NEMA Rating: 1, 2, 4, 12, 13Contact Form: 1NC/1NO
Width: 2.52"Actuator Style: Wobble Stick
AC Contact Rating: 10A @ 240VDepth: 1.18"
IP Rating: 66Country of Origin (subject to change): France

Description

General Purpose Limit Switch, Actuator Style - Limit Switch Wobble Stick, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 10A @ 240V, DC Contact Rating - Limit Switch 10A @ 240V, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 5.61 In., Body Height - Limit Switch 2.48 In., Body Width - Limit Switch 2.52 In., Body Depth - Limit Switch 1.18 In., Boot Sealed Actuator - Limit Switch No, Threaded for Panel Mounting - Limit Switch No

Reviews