Miniature Limit Switch

TELEMECANIQUE SENSORS| Zoro #: G2320166| Mfr #: XCKM115H7

$66.42 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 2.52"
Travel: Total Travel 70 Degrees
Amps: 10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2320166 Mfr #: XCKM115H7
Width: 2.52"Travel: Total Travel 70 Degrees
Amps: 10Operating Temp. Range: -13 Degrees to 158 Degrees F
Arm Material: ZincActuator Location: Side
Contact Form: 1NC/1NOVoltage Rating: 240VAC/DC
Roller Width: 0.22"Series: XCKM
Body Material: ZincIP Rating: 66
NEMA Rating: 1, 2, 4, 12, 13Roller Dia.: 0.75"
Item: General Purpose Limit SwitchActuator Style: Rotary Lever Arm
Operating Force: 0.89 in.-lb.Depth: 1.18"
Height: 2.50"Actuator Length: 1.36"
Roller Material: ThermoplasticWiring Entry: 1/2" NPT
Electrical Connection: Screw TerminalsStandards: UL, CSA, CE
Country of Origin (subject to change): France

Description

Miniature Limit Switch, Rotary Lever Arm, Side, 10 Amps, Contact Form 1NO/1NC, Voltage Rating 240VAC/DC, NEMA Rating 1, 2, 4, 12, 13, 1/2 In. NPT Wiring Entry, Electrical Connection Screw Terminals, IP Rating 66, Movement CW/CCW, Travel Total Travel 70 Degrees , Series XCKM, Operating Temp. Range -13 Degrees to 158 Degrees F, Actuator Length 1.36 In., Roller Dia. 0.75 In., Roller Width 0.22 In., Roller Material Thermoplastic, Body Material Zinc, Arm Material Zinc, Width 2.52 In., Height 2.50 In.

Reviews