Miniature Limit Switch

TELEMECANIQUE SENSORS| Zoro #: G1687034| Mfr #: XCKP2102N12

$61.09 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 1.22"
Travel: 0.31"
Amps: 10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1687034 Mfr #: XCKP2102N12
Width: 1.22"Travel: 0.31"
Amps: 10Operating Temp. Range: -13 Degrees to 158 Degrees F
Arm Material: MetalActuator Location: Top
Contact Form: 1NC/1NOVoltage Rating: 240VAC/DC
Roller Width: 0.14"Series: XCKP
Body Material: plasticIP Rating: 67
Movement: HorizontalNEMA Rating: 1, 2, 4, 6, 12, 13
Roller Dia.: 0.46"Item: General Purpose Limit Switch
Actuator Style: Plunger, RollerOperating Force: 1.60 in.-lb.
Depth: 1.18"Height: 2.56"
Actuator Length: 0.80"Roller Material: Steel
Wiring Entry: 1/2" NPTElectrical Connection: Screw Terminals
Standards: UL, CSA, CECountry of Origin (subject to change): France

Description

General Purpose Limit Switch, Actuator Style - Limit Switch Plunger, Roller, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 10A @ 240V, DC Contact Rating - Limit Switch 10A @ 240V, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 0.80 In., Body Height - Limit Switch 2.56 In., Body Width - Limit Switch 1.22 In., Body Depth - Limit Switch 1.18 In., Boot Sealed Actuator - Limit Switch No, Threaded for Panel Mounting - Limit Switch No

Reviews