SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1NC/1NO Limit Switch Roller Lever Arm IP 67

TELEMECANIQUE SENSORS| Zoro #: G0390652| Mfr #: XCKP2118M12

$67.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Roller Material: ThermoplasticHeight: 2.56"Voltage Rating: 240VAC/DC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0390652 Mfr #: XCKP2118M12
Roller Material: ThermoplasticHeight: 2.56"
Voltage Rating: 240VAC/DCOperating Force: 0.90 in.-lb.
Travel: 90 DegreesRoller Width: 0.22"
DC Contact Rating: 3A @ 240VWiring Entry: Connector
Actuator Location: SideSeries: XCKP
Operating Temp. Range: -13 Degrees to 158 Degrees FStandards: UL, CSA, CE
Electrical Connection: M12 4-Pin ConnectorBody Material: plastic
Amps: 3Roller Dia.: 0.75"
Actuator Length: 1.30"Arm Material: Metal
Item: General Purpose Limit SwitchNEMA Rating: 1, 2, 4, 6, 12, 13
Contact Form: 1NC/1NOWidth: 1.22"
Actuator Style: Roller Lever ArmAC Contact Rating: 3A @ 240V
Depth: 1.18"IP Rating: 67
Country of Origin (subject to change): France

Description

General Purpose Limit Switch, Actuator Style - Limit Switch Rotary, Roller Lever, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 3A @ 240V, DC Contact Rating - Limit Switch 3A @ 240V, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 1.30 In., Body Height - Limit Switch 2.56 In., Body Width - Limit Switch 1.22 In., Body Depth - Limit Switch 1.18 In., Boot Sealed Actuator - Limit Switch No, Threaded for Panel Mounting - Limit Switch No

Reviews