SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1NC/1NO Limit Switch Horizontal Roller Lever IP 67

TELEMECANIQUE SENSORS| Zoro #: G1171886| Mfr #: XCKP2121N12

$63.09 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Roller Material: ThermoplasticHeight: 2.56"Voltage Rating: 240VAC/DC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1171886 Mfr #: XCKP2121N12
Roller Material: ThermoplasticHeight: 2.56"
Voltage Rating: 240VAC/DCOperating Force: 1.30 in.-lb.
Travel: 0.63"Roller Width: 0.22"
DC Contact Rating: 10A @ 240VMovement: Horizontal, One Way
Actuator Location: TopSeries: XCKP
Operating Temp. Range: -13 Degrees to 158 Degrees FStandards: UL, CSA, CE
Electrical Connection: Screw TerminalsBody Material: plastic
Amps: 10Roller Dia.: 0.55"
Wiring Entry: 1/2" NPTActuator Length: 0.80"
Arm Material: PlasticItem: General Purpose Limit Switch
NEMA Rating: 1, 2, 4, 6, 12, 13Contact Form: 1NC/1NO
Width: 1.22"Actuator Style: Horizontal Roller Lever
AC Contact Rating: 10A @ 240VDepth: 1.18"
IP Rating: 67Country of Origin (subject to change): France

Description

General Purpose Limit Switch, Actuator Style - Limit Switch Plunger, Roller Lever, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 10A @ 240V, DC Contact Rating - Limit Switch 10A @ 240V, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 0.80 In., Body Height - Limit Switch 2.56 In., Body Width - Limit Switch 1.22 In., Body Depth - Limit Switch 1.18 In., Boot Sealed Actuator - Limit Switch No, Threaded for Panel Mounting - Limit Switch No

Reviews