Miniature Limit Switch

TELEMECANIQUE SENSORS| Zoro #: G1782864| Mfr #: XCKP2145G11

$45.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1.22"
Travel: 90 Degrees
Amps: 10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1782864 Mfr #: XCKP2145G11
Width: 1.22"Travel: 90 Degrees
Amps: 10Operating Temp. Range: -13 Degrees to 158 Degrees F
Arm Material: ZincActuator Location: Side
Contact Form: 1NC/1NOVoltage Rating: 240VAC/DC
Roller Width: 0.22"Series: XCKP
Body Material: plasticIP Rating: 67
NEMA Rating: 1, 2, 4, 6, 12, 13Roller Dia.: 0.63"
Item: General Purpose Limit SwitchActuator Style: Adjustable Roller Lever
Operating Force: 0.90 in.-lb.Depth: 1.18"
Height: 2.56"Actuator Length: 1.30" to 3.29"
Roller Material: ThermoplasticWiring Entry: G11 Metric
Electrical Connection: Screw TerminalsStandards: UL, CSA, CE
Country of Origin (subject to change): Indonesia

Description

Miniature Limit Switch, Adjustable Roller Lever, Side, 10 Amps, Contact Form 1NO/1NC, Voltage Rating 240VAC/DC, NEMA Rating 1, 2, 4, 6, 12, 13, G11 Metric Wiring Entry, Electrical Connection Screw Terminals, IP Rating 67, Movement CW/CCW, Travel 90 Degrees , Series XCKP, Operating Temp. Range -13 Degrees to 158 Degrees F, Actuator Length 1.30 In. to 3.29 In., Roller Dia. 0.63 In., Roller Width 0.22 In., Roller Material Thermoplastic, Body Material Plastic, Arm Material Zinc, Width 1.22 In.

Reviews