Miniature Limit Switch

TELEMECANIQUE SENSORS| Zoro #: G2306437| Mfr #: XCKP2145M12

$76.59 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 1.22"
Travel: 90 Degrees
Amps: 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2306437 Mfr #: XCKP2145M12
Width: 1.22"Travel: 90 Degrees
Amps: 3Operating Temp. Range: -13 Degrees to 158 Degrees F
Arm Material: ZincActuator Location: Side
Contact Form: 1NC/1NOVoltage Rating: 240VAC/DC
Roller Width: 0.22"Series: XCKP
Body Material: plasticIP Rating: 67
NEMA Rating: 1, 2, 4, 6, 12, 13Roller Dia.: 0.63"
Item: General Purpose Limit SwitchActuator Style: Adjustable Roller Lever
Operating Force: 0.90 in.-lb.Depth: 1.18"
Height: 2.56"Actuator Length: 1.30" to 3.29"
Roller Material: ThermoplasticWiring Entry: Connector
Electrical Connection: M12 4-Pin ConnectorStandards: UL, CSA, CE
Country of Origin (subject to change): France

Description

Miniature Limit Switch, Adjustable Roller Lever, Side, 3 Amps, Contact Form 1NO/1NC, Voltage Rating 240VAC/DC, NEMA Rating 1, 2, 4, 6, 12, 13, Connector Wiring Entry, Electrical Connection M12 4-Pin Connector, IP Rating 67, Movement CW/CCW, Travel 90 Degrees , Series XCKP, Operating Temp. Range -13 Degrees to 158 Degrees F, Actuator Length 1.30 In. to 3.29 In., Roller Dia. 0.63 In., Roller Width 0.22 In., Roller Material Thermoplastic, Body Material Plastic, Arm Material Zinc, Width 1.22 In.

Reviews