SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1NC/1NO Limit Switch Adjustable Roller Lever IP 67

TELEMECANIQUE SENSORS| Zoro #: G0577945| Mfr #: XCKP2145N12

$47.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Roller Material: ThermoplasticVoltage Rating: 240VAC/DCOperating Force: 0.90 in.-lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0577945 Mfr #: XCKP2145N12
Roller Material: ThermoplasticVoltage Rating: 240VAC/DC
Operating Force: 0.90 in.-lb.Travel: Total Travel 90 Degrees
Roller Width: 0.22"DC Contact Rating: 10A @ 240V
Movement: CW, CCWActuator Location: Side
Series: XCKPOperating Temp. Range: -13 Degrees to 158 Degrees F
Standards: UL, CSA, CEElectrical Connection: Screw Terminals
Body Material: plasticAmps: 10
Roller Dia.: 0.63"Wiring Entry: 1/2" NPT
Height: 2.56"Actuator Length: 1.30" to 3.29"
Arm Material: ZincItem: General Purpose Limit Switch
NEMA Rating: 1, 2, 4, 6, 12, 13Contact Form: 1NC/1NO
Width: 1.22"Actuator Style: Adjustable Roller Lever
AC Contact Rating: 10A @ 240VDepth: 1.18"
IP Rating: 67Country of Origin (subject to change): France

Description

General Purpose Limit Switch, Actuator Style - Limit Switch Rotary, Adjustable Roller Lever, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 10A @ 240V, DC Contact Rating - Limit Switch 10A @ 240V, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 1.30 In. to 3.29 In., Body Height - Limit Switch 2.56 In., Body Width - Limit Switch 1.22 In., Body Depth - Limit Switch 1.18 In., Boot Sealed Actuator - Limit Switch No

Reviews