KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Miniature Limit Switch

TELEMECANIQUE SENSORS| Zoro #: G0885771| Mfr #: XCKT2102N12

$67.08 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 2.28"
Travel: 0.31"
Amps: 10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0885771 Mfr #: XCKT2102N12
Width: 2.28"Travel: 0.31"
Amps: 10Operating Temp. Range: -13 Degrees to 158 Degrees F
Arm Material: MetalActuator Location: Top
Contact Form: 1NC/1NOVoltage Rating: 240VAC/DC
Roller Width: 0.14"Series: XCKT
Body Material: plasticIP Rating: 67
Movement: HorizontalNEMA Rating: 1, 2, 4, 6, 12, 13
Roller Dia.: 0.46"Item: General Purpose Limit Switch
Actuator Style: Plunger, RollerOperating Force: 1.60 in.-lb.
Depth: 1.18"Height: 2.00"
Actuator Length: 0.80"Roller Material: Steel
Wiring Entry: 1/2" NPTElectrical Connection: Screw Terminals
Standards: UL, CSA, CECountry of Origin (subject to change): France

Description

Miniature Limit Switch, Plunger, Roller, Top, 10 Amps, Contact Form 1NO/1NC, Voltage Rating 240VAC/DC, NEMA Rating 1, 2, 4, 6, 12, 13, 1/2 In. NPT Wiring Entry, Electrical Connection Screw Terminals, IP Rating 67, Movement Horizontal, Travel 0.31 In., Series XCKT, Operating Temp. Range -13 Degrees to 158 Degrees F, Actuator Length 0.80 In., Roller Dia. 0.46 In., Roller Width 0.14 In., Roller Material Steel, Body Material Plastic, Arm Material Metal, Width 2.28 In., Height 2.00 In.

Reviews