1NC/1NO Limit Switch Wobble Stick Nema 1, 2, 4, 6, 12, 13

TELEMECANIQUE SENSORS| Zoro #: G1603953| Mfr #: XCKT2106N12

$69.09 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Height: 2.00"Voltage Rating: 240VAC/DCOperating Force: 0.90 in.-lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1603953 Mfr #: XCKT2106N12
Height: 2.00"Voltage Rating: 240VAC/DC
Operating Force: 0.90 in.-lb.Travel: 90 Degrees
DC Contact Rating: 10A @ 240VMovement: Any Direction
Actuator Location: TopSeries: XCKT
Operating Temp. Range: -13 Degrees to 158 Degrees FStandards: UL, CSA, CE
Wiring Entry: 1/2" NPTElectrical Connection: Screw Terminals
Body Material: plasticAmps: 10
Arm Width: 0.05"Actuator Length: 5.19"
Arm Material: SteelItem: General Purpose Limit Switch
NEMA Rating: 1, 2, 4, 6, 12, 13Contact Form: 1NC/1NO
Width: 2.28"Actuator Style: Wobble Stick
AC Contact Rating: 10A @ 240VDepth: 1.18"
IP Rating: 67Country of Origin (subject to change): France

Description

General Purpose Limit Switch, Actuator Style - Limit Switch Wobble Stick, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 10A @ 240V, DC Contact Rating - Limit Switch 10A @ 240V, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 5.19 In., Body Height - Limit Switch 2.00 In., Body Width - Limit Switch 2.28 In., Body Depth - Limit Switch 1.18 In., Boot Sealed Actuator - Limit Switch No, Threaded for Panel Mounting - Limit Switch No

Reviews