SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1NC/1NO Limit Switch Plunger Nema 1, 2, 4, 6, 12, 13

TELEMECANIQUE SENSORS| Zoro #: G1499574| Mfr #: XCKT2121N12

$69.09 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Roller Material: ThermoplasticVoltage Rating: 240VAC/DCOperating Force: 1.30 in.-lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1499574 Mfr #: XCKT2121N12
Roller Material: ThermoplasticVoltage Rating: 240VAC/DC
Operating Force: 1.30 in.-lb.Travel: 0.63"
Roller Width: 0.22"DC Contact Rating: 10A @ 240V
Movement: Horizontal, One WayActuator Location: Top
Series: XCKTOperating Temp. Range: -13 Degrees to 158 Degrees F
Standards: UL, CSA, CEElectrical Connection: Screw Terminals
Body Material: plasticAmps: 10
Roller Dia.: 0.55"Wiring Entry: 1/2" NPT
Height: 2.00"Actuator Length: 0.80"
Arm Material: PlasticItem: General Purpose Limit Switch
NEMA Rating: 1, 2, 4, 6, 12, 13Contact Form: 1NC/1NO
Width: 2.28"Actuator Style: Plunger
AC Contact Rating: 10A @ 240VDepth: 1.18"
IP Rating: 67Country of Origin (subject to change): France

Description

General Purpose Limit Switch, Actuator Style - Limit Switch Plunger, Roller, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 10A @ 240V, DC Contact Rating - Limit Switch 10A @ 240V, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 0.80 In., Body Height - Limit Switch 2.00 In., Body Width - Limit Switch 2.28 In., Body Depth - Limit Switch 1.18 In., Boot Sealed Actuator - Limit Switch No, Threaded for Panel Mounting - Limit Switch No

Reviews