1NC/1NO Limit Switch Rotary Head IP 68

TELEMECANIQUE SENSORS| Zoro #: G1457407| Mfr #: XCMD2101L1

$102.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Height: 1.97"Voltage Rating: 240VACOperating Force: 0.90 in.-lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1457407 Mfr #: XCMD2101L1
Height: 1.97"Voltage Rating: 240VAC
Operating Force: 0.90 in.-lb.Travel: Total Travel 90 Degrees
DC Contact Rating: Not RatedMovement: CW, CCW
Actuator Location: SideSeries: XCMD
Operating Temp. Range: -13 Degrees to 158 Degrees FElectrical Connection: 1m Cable, 5 Wire
Body Material: ZincAmps: 6
Wiring Entry: Plug-In CableStandards: UL, CSA, CE
Arm Material: MetalItem: General Purpose Limit Switch
NEMA Rating: 1, 2, 4, 6, 6P, 12, 13Contact Form: 1NC/1NO
Width: 1.18"Actuator Style: Rotary Head, No Lever
AC Contact Rating: 6A @ 240VDepth: 0.63"
IP Rating: 68Country of Origin (subject to change): Indonesia

Description

General Purpose Limit Switch, Actuator Style - Limit Switch Rotary, No Lever, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 6A @ 240V, DC Contact Rating - Limit Switch Not Rated, Contact Form- Switches 1NC/1NO, Body Height - Limit Switch 1.97 In., Body Width - Limit Switch 1.18 In., Body Depth - Limit Switch 0.63 In., Boot Sealed Actuator - Limit Switch No, Threaded for Panel Mounting - Limit Switch No, Body Style - Limit Switch Miniature

Reviews