PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

1NC/1NO Limit Switch Plunger Nema 1, 2, 4, 6, 6P, 12, 13

TELEMECANIQUE SENSORS| Zoro #: G2116992| Mfr #: XCMD2110L2

$112.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Height: 1.97"Voltage Rating: 240VACOperating Force: 1.90 in.-lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2116992 Mfr #: XCMD2110L2
Height: 1.97"Voltage Rating: 240VAC
Operating Force: 1.90 in.-lb.Travel: 0.20"
DC Contact Rating: Not RatedMovement: Vertical
Actuator Location: TopSeries: XCMD
Operating Temp. Range: -13 Degrees to 158 Degrees FStandards: UL, CSA, CE
Electrical Connection: 2m Cable, 5 WireBody Material: Zinc
Amps: 6Wiring Entry: Plug-In Cable
Actuator Length: 0.39"Arm Material: Metal
Item: General Purpose Limit SwitchNEMA Rating: 1, 2, 4, 6, 6P, 12, 13
Contact Form: 1NC/1NOWidth: 1.18"
Actuator Style: PlungerAC Contact Rating: 6A @ 240V
Depth: 0.63"IP Rating: 68
Country of Origin (subject to change): Indonesia

Description

General Purpose Limit Switch, Actuator Style - Limit Switch Plunger, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 6A @ 240V, DC Contact Rating - Limit Switch Not Rated, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 0.39 In., Body Height - Limit Switch 1.97 In., Body Width - Limit Switch 1.18 In., Body Depth - Limit Switch 0.63 In., Boot Sealed Actuator - Limit Switch No, Threaded for Panel Mounting - Limit Switch No, Body Style - Limit Switch Miniature

Reviews