Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1NC/1NO Limit Switch Plunger Nema 1, 2, 4, 6, 6P, 12, 13

  • Zoro #: G6653202
  • Mfr #: XCMD21F2L5
$100.09
  • Body Style - Limit Switch: Miniature
  • Contact Form- Switches: 1NC/1NO
  • Body Style (Limit Switch): Miniature
See full product details
This item ships free.

Telemecanique Sensors #XCMD21F2L5 Specifications

  • Zoro #: G6653202
  • Mfr #: XCMD21F2L5
Body Style - Limit Switch: Miniature Contact Form- Switches: 1NC/1NO
Body Style (Limit Switch): Miniature Actuator Location - Limit Switch: Top
Stem Thread - Limit Switch: M12 x 1.00 in Boot Sealed Actuator - Limit Switch: No
Amps: 6 Actuator Style - Limit Switch: Plunger, Roller
Roller Material: Steel Width: 1.18"
Body Material: Zinc Contact Form: 1NC/1NO
DC Contact Rating: 6A @ 240V Mounting Hole - Limit Switch: (2) 0.16 in dia
Travel: 0.31 in Voltage Rating: 240VAC/DC
Body Width - Limit Switch: 1.18 in Operating Temp. Range: -13 Degrees to 158 Degrees F
Roller Dia.: 0.42 in Basic Actuator Style (Limit Switch): Plunger
Actuator Location (Limit Switch): Top Actuator Location: Top
Actuator Length: 1.42" AC Contact Rating - Limit Switch: 6A @ 240V
Electrical Connection: 5m Cable, 5 Wire Series: XCMD
Limit Switch Style: General Purpose Limit Switch Actuator Style: Plunger, Roller, Bushing Mount
Basic Actuator Style - Limit Switch: Plunger Mounting - Limit Switch: Stem, Surface
IP Rating: 68 Wiring Entry: Plug-In Cable
Contact Form - Limit Switch: 1NC/1NO Body Depth - Limit Switch: 0.63 in
Arm Material: Metal Standards: CE, CSA, UL
Mounting Hole Pattern - Limit Switch: 2 Hole Horizontal Operating Force: 1.6 in-lb
Mounting Hole Spacing - Limit Switch: 0.79 in AC Contact Rating: 6A @ 240V
Actuator Style (Limit Switch): Plunger, Roller Roller Width: 0.14 in
Body Height - Limit Switch: 1.97 in Boot Sealed Actuator (Limit Switch): No
NEMA Rating: 1, 12, 13, 2, 4, 6, 6P Actuator Length - Limit Switch: 1.42 in
Height: 1.97" Item: General Purpose Limit Switch
Depth: 0.63" Movement: Horizontal
DC Contact Rating - Limit Switch: 6A @ 240V Country of Origin (subject to change): Indonesia
Feedback Help us improve our product information

Description

General Purpose Limit Switch, Actuator Style - Limit Switch Plunger, Roller, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 6A @ 240V, DC Contact Rating - Limit Switch 6A @ 240V, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 1.42 in, Body Height - Limit Switch 1.97 in, Body Width - Limit Switch 1.18 in, Body Depth - Limit Switch 0.63 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 1, 12, 13, 2, 4, 6, 6P

Reviews of Telemecanique Sensors #XCMD21F2L5