Photoelectric Sensor, Cylinder, Multimode

TELEMECANIQUE SENSORS| Zoro #: G1134682| Mfr #: XUB0ANSNL2

$96.49 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1134682 Mfr #: XUB0ANSNL2
NEMA Rating: Not RatedFeatures: Programmable as a Thru-Beam, Diffuse, Diffuse with Background Suppression, Retro-Reflective and Polarized Retro-Reflective, Reverse Polarity Protection, Overload and Short-Circuit Protection
Standards: UL Listed, CSA Certified, CE Approval, RoHS ApprovalItem: Photoelectric Sensor
Circuit Type: NPN NO/NCMax. Sensing Distance: 30m
Shape: CylindricalSensing Method: Multimode
Operation Mode: Selectable Light On/Dark OnElectrical Connection: 2m Cable
Operating Frequency: 250 HzBody Material: PBT
IP Rating: 65, 67Width: 0.71"
Light Source: Infrared LEDLength: 2.52"
Diameter: 18mmPower Requirement: 12 to 24VDC
Depth: 2.52"Response Time: 2.0 msec
Max. Load Current: 100mAOperating Temp. Range: -25 Degrees to 55 Degrees C
Country of Origin (subject to change): Indonesia

Product Description

Photoelectric Sensor, Shape Cylindrical, Sensing Method Multimode, Operation Mode Selectable Light On/Dark On, Diameter 18mm, Power Requirement 12 to 24VDC, Circuit Type NPN NO/NC, Electrical Connection 2m Cable, Max. Sensing Distance 30m, Length 2.52 In., Max. Load Current 100mA, Response Time 2.0 msec, Operating Frequency 250 Hz, Width 0.71 In., Depth 2.52 In., NEMA Rating Not Rated, IP Rating 65, 67, Body Material PBT, Light Source Infrared LED

Product Reviews

Save 15%. Sign up for Z-mail.