KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Photoelectric Sensor, Cylinder, Multimode

TELEMECANIQUE SENSORS| Zoro #: G1400147| Mfr #: XUB0ANSNM12

$75.02 /ea

This item ships free. Details.Standard ground shipping.
Details:
IP Rating: 65, 67
Features: Programmable as a Thru-Beam, Diffuse, Diffuse With Background Suppression, Retro-Reflective and Polarized Retro-Reflective, Reverse Polarity Protection, Overload and Short-Circuit Protection
Circuit Type: NPN NO/NC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1400147 Mfr #: XUB0ANSNM12
IP Rating: 65, 67Features: Programmable as a Thru-Beam, Diffuse, Diffuse With Background Suppression, Retro-Reflective and Polarized Retro-Reflective, Reverse Polarity Protection, Overload and Short-Circuit Protection
Circuit Type: NPN NO/NCMax. Sensing Distance: 20m
Depth: 3.07"NEMA Rating: Not Rated
Item: Cylindrical Photoelectric SensorElectrical Connection: M12 Connector
Operating Temp. Range: -25 Degrees to 55 Degrees CLight Source: Infrared LED
Operation Mode: Selectable Light On/Dark OnSensing Method: Multimode
Body Material: PBTShape: Cylindrical
Max. Load Current: 100mADiameter: 18mm
Width: 0.71"Power Requirement: 12 to 24VDC
Standards: UL Listed, CSA Certified, CE Approval, RoHS ApprovalResponse Time: 2.0 msec
Length: 3.07"Operating Frequency: 250 Hz
Country of Origin (subject to change): Indonesia

Description

Cylindrical Photoelectric Sensor, Sensing Method - Cylindrical Photoelectric Sensor Multimode, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Diameter - Cylindrical Photoelectric Sensor 18mm, Power Requirement - Cylindrical Photoelectric Sensor 12 to 24VDC, Electrical Connection - Cylindrical Photoelectric Sensor 4-Pin M12 Male Connector, Circuit Type - Cylindrical Photoelectric Sensor NPN, NO/NC, Max. Sensing Distance - Cylindrical Photoelectric Sensor 20.0m

Reviews