KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Photoelectric Sensor, Cylinder, Multimode

TELEMECANIQUE SENSORS| Zoro #: G0743547| Mfr #: XUB0APSNL2

$106.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 0.71"
Power Requirement: 12 to 24VDC
Circuit Type: PNP NO/NC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0743547 Mfr #: XUB0APSNL2
Width: 0.71"Power Requirement: 12 to 24VDC
Circuit Type: PNP NO/NCLight Source: Infrared LED
Operating Temp. Range: -25 Degrees to 55 Degrees CItem: Cylindrical Photoelectric Sensor
Features: Programmable as a Thru-Beam, Diffuse, Diffuse With Background Suppression, Retro-Reflective and Polarized Retro-Reflective, Reverse Polarity Protection, Overload and Short-Circuit ProtectionMax. Load Current: 100mA
Sensing Method: MultimodeBody Material: PBT
IP Rating: 65, 67NEMA Rating: Not Rated
Diameter: 18mmShape: Cylindrical
Response Time: 2.0 msecLength: 2.52"
Operating Frequency: 250 HzDepth: 2.52"
Operation Mode: Selectable Light On/Dark OnMax. Sensing Distance: 30m
Electrical Connection: 2m cableStandards: UL Listed, CSA Certified, CE Approval, RoHS Approval
Country of Origin (subject to change): Indonesia

Description

Cylindrical Photoelectric Sensor, Sensing Method - Cylindrical Photoelectric Sensor Multimode, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Diameter - Cylindrical Photoelectric Sensor 18mm, Power Requirement - Cylindrical Photoelectric Sensor 12 to 24VDC, Electrical Connection - Cylindrical Photoelectric Sensor 2m Cable, Circuit Type - Cylindrical Photoelectric Sensor PNP, NO/NC, Max. Sensing Distance - Cylindrical Photoelectric Sensor 30.0m

Reviews