Photoelectric Sensor, Cylinder, Multimode

TELEMECANIQUE SENSORS| Zoro #: G2324603| Mfr #: XUB0APSNM12

$83.83 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2324603 Mfr #: XUB0APSNM12
NEMA Rating: Not RatedFeatures: Programmable as a Thru-Beam, Diffuse, Diffuse with Background Suppression, Retro-Reflective and Polarized Retro-Reflective, Reverse Polarity Protection, Overload and Short-Circuit Protection
Standards: UL Listed, CSA Certified, CE Approval, RoHS ApprovalItem: Photoelectric Sensor
Circuit Type: PNP NO/NCMax. Sensing Distance: 20m
Operating Frequency: 250 HzBody Material: PBT
IP Rating: 65, 67Width: 0.71"
Light Source: Infrared LEDLength: 3.07"
Diameter: 18mmPower Requirement: 12 to 24VDC
Depth: 3.07"Response Time: 2.0 msec
Max. Load Current: 100mAOperating Temp. Range: -25 Degrees to 55 Degrees C
Shape: CylindricalSensing Method: Multimode
Operation Mode: Selectable Light On/Dark OnElectrical Connection: M12 Connector
Country of Origin (subject to change): Indonesia

Product Description

Photoelectric Sensor, Shape Cylindrical, Sensing Method Multimode, Operation Mode Selectable Light On/Dark On, Diameter 18mm, Power Requirement 12 to 24VDC, Circuit Type PNP NO/NC, Electrical Connection M12 Connector, Max. Sensing Distance 20m, Length 3.07 In., Max. Load Current 100mA, Response Time 2.0 msec, Operating Frequency 250 Hz, Width 0.71 In., Depth 3.07 In., NEMA Rating Not Rated, IP Rating 65, 67, Body Material PBT, Light Source Infrared LED

Product Reviews

Save 15%. Sign up for Z-mail.