- Home
- /
- Electrical Supplies
- /
- Industrial Control & Automation
- /
- Sensors
- /
- Photoelectric Sensors
- /
- Photoelectric Sensor, Cylinder, Reflective
Telemecanique Sensors
Photoelectric Sensor, Cylinder, Reflective
- Zoro #: G0760164
- Mfr #: XU9M18MA230
Tap to zoom
Hover or click to zoom
$134.83
- Item: Cylindrical Photoelectric Sensor
- IP Rating: 67
- Operating Mode - Photoelectric Sensor: Dark On
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $134.83
Telemecanique Sensors #XU9M18MA230 Specifications
- Zoro #: G0760164
- Mfr #: XU9M18MA230
- Item: Cylindrical Photoelectric Sensor
- IP Rating: 67
- Operating Mode - Photoelectric Sensor: Dark On
- Max. Load Current: 200 mA
- Operating Frequency: 25 Hz
- Standards: CE Approval, CSA Certified, RoHS Approval, UL Listed
- Circuit Type - Cylindrical Photoelectric Sensor: Solid State Relay, SPST
- Electrical Connection - Cylindrical Photoelectric Sensor: 2m Cable
- Power Requirement - Cylindrical Photoelectric Sensor: 24 to 240V AC/DC
- Features: PMMA Lens
- Operating Temp. Range: -25 Degrees to 55 Degrees C
- Body Material: Nickel Plated Brass
- Max. Sensing Distance - Cylindrical Photoelectric Sensor: 3.0 m
- Light Source: Red and Yellow LED
- Diameter - Cylindrical Photoelectric Sensor: 18 mm
- Length - Cylindrical Photoelectric Sensor: 18 mm
- NEMA Rating: Not Rated
- Sensing Method - Cylindrical Photoelectric Sensor: Retroreflective
- Country of Origin (subject to change): France
Description
Cylindrical Photoelectric Sensor, Sensing Method - Cylindrical Photoelectric Sensor Retroreflective, Operating Mode - Photoelectric Sensor Dark On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 24 to 240V AC/DC, Electrical Connection - Cylindrical Photoelectric Sensor 2m Cable, Circuit Type - Cylindrical Photoelectric Sensor Solid State Relay, SPST, Max. Sensing Distance - Cylindrical Photoelectric Sensor 3.0 m
Reviews of Telemecanique Sensors #XU9M18MA230
Explore more
- TELEMECANIQUE SENSORS Photoelectric Sensor 18Mm Pnp Xub XUB5BPBNM12
- TELEMECANIQUE SENSORS 18Mm Dc Receiver Pnp2M Cablemetalno XUB2BPANL2R
- TELEMECANIQUE SENSORS Photoelectric Fork Sensor XUVR0608PANM8
- TELEMECANIQUE SENSORS Photoelectric Sensor Compact Pnp Xux XUX5APANT16
- TELEMECANIQUE SENSORS Photoelectric Sensor 18Mm Pnp Xub XUB1BPBNL2
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangle, Thru-Beam XUX0AKSAT16T
- TELEMECANIQUE SENSORS Photoelectric Sensor 50X50 Npn Xuk XUK9ANBNM12
- TELEMECANIQUE SENSORS Photo-electric sensor-XUB-polarised XUB9APBNL2
- TELEMECANIQUE SENSORS Photo-electric sensor-XUK-receiver - XUK2ANANL2R
- TELEMECANIQUE SENSORS Dcpnp/Npn Universal Subcompact XUK0AKSAL2
- EATON Photoelectric Sensor, Cylinder, Reflective E65-SMPR3-HLD
- Telemecanique Sensors Sensors