Photoelectric Sensor, Cylinder, Thru-Beam

TELEMECANIQUE SENSORS| Zoro #: G0443091| Mfr #: XUB0AKSNM12T

$47.20 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Circuit Type: Transmitter
Depth: 3.07"
Features: Transmitter, Reverse Polarity Protection, Overload and Short-Circuit Protection
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0443091 Mfr #: XUB0AKSNM12T
Circuit Type: TransmitterDepth: 3.07"
Features: Transmitter, Reverse Polarity Protection, Overload and Short-Circuit ProtectionLength: 0.71"
Max. Sensing Distance: 20mWidth: 0.71"
Body Material: PBTNEMA Rating: Not Rated
Operation Mode: Selectable Light On/Dark OnShape: Cylindrical
Operating Temp. Range: -25 Degrees to 55 Degrees CStandards: UL Listed, CSA Certified, CE Approval, RoHS Approval
Response Time: 2.0 msecPower Requirement: 12 to 24VDC
Diameter: 18mmLight Source: Infrared LED
IP Rating: 65, 67Operating Frequency: 250 Hz
Electrical Connection: M12 ConnectorSensing Method: Through Beam Transmitter
Country of Origin (subject to change): Indonesia

Description

Photoelectric Sensor, Shape Cylindrical, Sensing Method Through Beam Transmitter, Operation Mode Selectable Light On/Dark On, Diameter 18mm, Power Requirement 12 to 24VDC, Circuit Type Transmitter, Electrical Connection M12 Connector, Max. Sensing Distance 20m, Length 0.71 In., Response Time 2.0 msec, Operating Frequency 250 Hz, Width 0.71 In., Depth 3.07 In., NEMA Rating Not Rated, IP Rating 65, 67, Body Material PBT, Light Source Infrared LED

Reviews