SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Photoelectric Sensor, Rectangular, Diffuse

TELEMECANIQUE SENSORS| Zoro #: G1066484| Mfr #: XUC8ARCTU78

$142.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Material: PolycarbonateCircuit Type: Relay NO/NCResponse Time: 25.0 msec
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1066484 Mfr #: XUC8ARCTU78
Body Material: PolycarbonateCircuit Type: Relay NO/NC
Response Time: 25.0 msecOperation Mode: Selectable Light On/Dark On
Standards: UL Listed, CSA Certified, CE ApprovalPower Requirement: 24 to 240VAC/DC
Operating Frequency: 20 HzLight Source: Infrared LED
Item: Photoelectric SensorNEMA Rating: 3, 4, 4X, 6, 6P, 12, 13
Width: 45.00mmLength: 112.00mm
Sensing Method: DiffuseFeatures: PMMA Lens
Max. Load Current: 3000mAMax. Sensing Distance: 1200mm
Shape: RectangularOperating Temp. Range: -25 Degrees to 55 Degrees C
Depth: 44.00mmElectrical Connection: 7/8 Connector
IP Rating: 67Country of Origin (subject to change): France

Description

Photoelectric Sensor, Shape - Rectangular Photoelectric Sensor Rectangular, Sensing Method - Rectangular Photoelectric Sensor Diffuse, Power Requirement - Rectangular Photoelectric Sensor 24 to 240VAC/DC, Output Circuit Type - Rectangular Photoelectric Sensor Relay, NO/NC, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Max. Sensing Distance - Rectangular Photoelectric Sensor 1.2m, Electrical Connection - Rectangular Photoelectric Sensor 5-Pin U78 Male Connector

Reviews