PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

1NC/1NO Compact Limit Switch Body Nema 1, 4, 12 IP 65

TELEMECANIQUE SENSORS| Zoro #: G1027677| Mfr #: ZCP25

$24.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Compact Limit Switch BodyNEMA Rating: 1, 4, 12Series: XCKP
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1027677 Mfr #: ZCP25
Item: Compact Limit Switch BodyNEMA Rating: 1, 4, 12
Series: XCKPContact Form: 1NC/1NO
AC Contact Rating: 10A @ 240VACFor Use With: XCKP Series Limit Switches
Standards: IEC 60947-5-1Electrical Connection: Screw Terminal
Operating Temp.: -13 Degrees to 158 Degrees FIP Rating: 65
Country of Origin (subject to change): Indonesia

Description

Compact Limit Switch Body, Contact Form 1NO/1NC, For Use With XCKP Series Limit Switches, AC Contact Rating 10A @ 240VAC, NEMA Rating 1, 4, 12, Electrical Connection Screw Terminal, IP Rating 65, Operating Temp. -13 Degrees to 158 Degrees F, Standards IEC 60947-5-1

Reviews