This item is Discontinued.

Telemecanique Sensors Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 100 to 200 psi 9013FHG52J55X

Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 100 to 200 psi (Discontinued)

  • Mfr # 9013FHG52J55X
  • Zoro # G0836459
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9013FHG52J55X
Zoro #
G0836459
UPC #
785901393962
Country of Origin
Mexico

Details

Item
Pressure Switch
Standards
UL 508; CE; CSA file LR25490; UL listed file E12158
Pressure Switch Electrical Contact Form
DPST
Special Features
Mercury Free; Green Premium product
Pressure Switch Differential
40 psi
Actuation Type
Diaphragm
Temp. Range
-33 to 257 °F
IP Rating
IP20 (IEC 60529)
Pressure Switch Application
Air Compressor
Pressure Switch Port Type
(1) Port, 1/4 in FNPS
Off Set Point
150 psi
HP @ 1 Phase - 230V
3
Burst Pressure
220 psi
Circuit Type
Power Circuit
Electrical Connection
Screw-Clamp Terminals
Pressure Switch Range
100 to 200 psi
Material
Polypropylene Cover; Noryl Thermoplastic Resin Cover
Type
Electromechanical Pressure Switch

Description

Pressure Switch 575Vac 1Hp F +Options

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.