Telemecanique Sensors
Pressure Switch, 1 C/O, Detection of 1 single threshold Action
Mfr # XMLA035B2S11
Zoro # G4061632
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Pressure Switch Electrical Contact Form 1 C/O
- Pressure Switch Action Detection of 1 single threshold
- Max. Pressure 45 bar
- Standards CSA C22.2 No 14; EN/IEC 60947-5-1; UL 508; CE; CCC; LROS (Lloyds register of shipping); BV; EAC
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, 1 C/O, Regulation between 2 thresholds Action XMLB010A2C11
- TELEMECANIQUE SENSORS Photo-electric sensor-XUB-multi-Sn XUB0BPSNM12
- TELEMECANIQUE SENSORS Pressure Switch, 1 C/O, Detection of 1 single threshold Action XMLA020A2S12
- ASHCROFT Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 20 to 200 psi, Standard Action B424VXCYLM200
- SQUARE D Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 40 to 150 psi, Standard Action 9013FHG39J39
- DWYER INSTRUMENTS Pressure Switch 1950-0-2F, 15 1950-0-2F
- DAYTON Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 10 to 100 psi, Standard Action 12T088
- DWYER INSTRUMENTS Pressure Differential Switch DXW-11-153-1
- BARKSDALE 0.5-80PSI 125/250/480V-AC PRESSURE SWITCH D2T-A8033
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 40 to 175 psi, Standard Action 11KAXX
- SQUARE D Pressure Switch, (1) Port, 3/8 in FNPS, DPST, 40 to 200 psi, Standard Action 9013GHG3J62X
- Telemecanique Sensors Switches