SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Proximity Sensor, 18mm, NPN, NO

TELEMECANIQUE SENSORS| Zoro #: G1372481| Mfr #: XS618B2NAL01M12

$128.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Proximity Sensor Style: Cylindrical Proximity SensorOperating Temp. Range: -13 Degrees to 158 Degrees FItem: Cylindrical Proximity Sensor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1372481 Mfr #: XS618B2NAL01M12
Proximity Sensor Style: Cylindrical Proximity SensorOperating Temp. Range: -13 Degrees to 158 Degrees F
Item: Cylindrical Proximity SensorShielded / Unshielded: Shielded
Proximity Sensor Power Requirement: 12 to 24VDCBasic Proximity Sensor Case Material: Metal
Length: 41mmMax. Current Load: 100mA
IP Rating: 67, 69KMax. Detecting Distance: 9.0mm
Proximity Sensor Output Circuit Type: 3 Wire NPNStandards: UL Listed, CSA Certified, CE Compliance
Proximity Sensor Operating Frequency: 1000 HzProximity Sensing Method: Inductive
Description/Special Features: LED IndicationProximity Sensor Diameter: 18.0mm
Proximity Sensor Electrical Connection: 4 Pin M12 ConnectorNEMA Rating: 4X
Output Mode: NOCase Material: Nickel Plated Brass
Country of Origin (subject to change): France

Description

Cylindrical Proximity Sensor, Inductive, 18.0mm, Proximity Sensor Power Requirement 12 to 24VDC, Shielded, Proximity Sensor Operating Frequency 1000 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 9.0mm, Proximity Sensor Electrical Connection 4 Pin M12 Connector, Output Mode NO, NEMA Rating 4X, IP Rating 67, 69K, Case Material Nickel Plated Brass, Length 41mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 100mA

Reviews