Proximity Sensor, Inductive, 12mm, NO

TELEMECANIQUE SENSORS| Zoro #: G1173286| Mfr #: XS612B1MAU20

$83.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Proximity Sensing Method: Inductive
Length: 41mm
Proximity Sensor Operating Frequency: 25 Hz AC/1000 Hz DC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1173286 Mfr #: XS612B1MAU20
Proximity Sensing Method: InductiveLength: 41mm
Proximity Sensor Operating Frequency: 25 Hz AC/1000 Hz DCOperating Temp. Range: -13 Degrees to 158 Degrees F
Description/Special Features: Extended RangeProximity Sensor Electrical Connection: 3 Pin 1/2-20 UNF Male Connector
Proximity Sensor Diameter: 12.0mmShielded / Unshielded: Shielded
Standards: UL Listed, CSA Certified, CE Compliance, RoHSProximity Sensor Power Requirement: 24 to 240VAC/DC
IP Rating: 67, 69KOutput Mode: NO
NEMA Rating: 4XBasic Proximity Sensor Case Material: Metal
Max. Current Load: 200mAItem: Cylindrical Proximity Sensor
Max. Detecting Distance: 4.0mmCase Material: Nickel Plated Brass
Proximity Sensor Style: Cylindrical Proximity SensorProximity Sensor Output Circuit Type: 2 Wire
Country of Origin (subject to change): Indonesia

Description

Cylindrical Proximity Sensor, Inductive, 12.0mm, Proximity Sensor Power Requirement 24 to 240VAC/DC, Shielded, Proximity Sensor Operating Frequency 25 Hz AC/1000 Hz DC, Proximity Sensor Output Circuit Type 2 Wire, Max. Detecting Distance 4.0mm, Proximity Sensor Electrical Connection 3 Pin 1/2-20 UNF Male Connector, Output Mode NO, NEMA Rating 4X, IP Rating 67, 69K, Case Material Nickel Plated Brass, Length 41mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 200mA

Reviews