Proximity Sensor, Inductive, 12mm, NPN, NO

TELEMECANIQUE SENSORS| Zoro #: G0602585| Mfr #: XS212AANAL10

$59.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0602585 Mfr #: XS212AANAL10
Standards: UL Listed, CSA Certified, CE Compliance, RoHSProximity Sensor Power Requirement: 12 to 24VDC
Proximity Sensing Method: InductiveProximity Sensor Style: Cylindrical Proximity Sensor
NEMA Rating: 4XLength: 41mm
Proximity Sensor Diameter: 12.0mmItem: Cylindrical Proximity Sensor
Proximity Sensor Operating Frequency: 2500 HzMax. Detecting Distance: 7.0mm
Max. Current Load: 200mAShielded / Unshielded: Unshielded
IP Rating: 68, 69KCase Material: Plastic
Output Mode: NOBasic Proximity Sensor Case Material: Plastic
Proximity Sensor Electrical Connection: 10m CableProximity Sensor Output Circuit Type: 3 Wire NPN
Country of Origin (subject to change): France

Product Description

Cylindrical Proximity Sensor, Inductive, 12.0mm, Proximity Sensor Power Requirement 12 to 24VDC, Unshielded, Proximity Sensor Operating Frequency 2500 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 7.0mm, Proximity Sensor Electrical Connection 10m Cable, Output Mode NO, NEMA Rating 4X, IP Rating 68, 69K, Case Material Plastic, Length 41mm, Operating Temp. Range -13 Degrees to 185 Degrees F, Max. Current Load 200mA

Product Reviews

Save 15%. Sign up for Z-mail.