Proximity Sensor, Inductive, 12mm, PNP, NO

TELEMECANIQUE SENSORS| Zoro #: G0617653| Mfr #: XS112BLPAL2

$45.76 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Description/Special Features: Yellow LED Output Indication, Reverse Polarity, Overload And Short-Circuit Protection
IP Rating: 67
Proximity Sensor Operating Frequency: 2000 Hz
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0617653 Mfr #: XS112BLPAL2
Description/Special Features: Yellow LED Output Indication, Reverse Polarity, Overload And Short-Circuit ProtectionIP Rating: 67
Proximity Sensor Operating Frequency: 2000 HzNEMA Rating: 4X
Length: 41mmProximity Sensor Electrical Connection: 2m Cable
Proximity Sensor Diameter: 12.0mmOperating Temp. Range: -13 Degrees to 158 Degrees F
Item: Cylindrical Proximity SensorMax. Current Load: 100mA
Proximity Sensor Output Circuit Type: 3 Wire PNPShielded / Unshielded: Shielded
Basic Proximity Sensor Case Material: MetalCase Material: Nickel Plated Brass
Proximity Sensing Method: InductiveMax. Detecting Distance: 2.0mm
Proximity Sensor Style: Cylindrical Proximity SensorProximity Sensor Power Requirement: 12 to 24VDC
Standards: UL Listed, CSA Certified, CE Compliance, RoHSOutput Mode: NO
Country of Origin (subject to change): Indonesia

Description

Cylindrical Proximity Sensor, Inductive, 12.0mm, Proximity Sensor Power Requirement 12 to 24VDC, Shielded, Proximity Sensor Operating Frequency 2000 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 2.0mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, NEMA Rating 4X, IP Rating 67, Case Material Nickel Plated Brass, Length 41mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 100mA

Reviews