KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Proximity Sensor, Inductive, 18mm, NPN, NO

TELEMECANIQUE SENSORS| Zoro #: G1447381| Mfr #: XS218SANAL10

$90.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Description/Special Features: Yellow LED Output Indication, Reverse Polarity, Overload And Short-Circuit Protection
IP Rating: 68, 69K
Proximity Sensor Operating Frequency: 1000 Hz
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1447381 Mfr #: XS218SANAL10
Description/Special Features: Yellow LED Output Indication, Reverse Polarity, Overload And Short-Circuit ProtectionIP Rating: 68, 69K
Proximity Sensor Operating Frequency: 1000 HzNEMA Rating: 4X
Length: 41mmProximity Sensor Electrical Connection: 10m Cable
Proximity Sensor Diameter: 18.0mmOperating Temp. Range: -13 Degrees to 185 Degrees F
Item: Cylindrical Proximity SensorMax. Current Load: 200mA
Proximity Sensor Output Circuit Type: 3 Wire NPNShielded / Unshielded: Unshielded
Basic Proximity Sensor Case Material: MetalCase Material: 316L Stainless Steel
Proximity Sensing Method: InductiveMax. Detecting Distance: 12.0mm
Proximity Sensor Style: Cylindrical Proximity SensorProximity Sensor Power Requirement: 12 to 24VDC
Standards: UL Listed, CSA Certified, CE Compliance, RoHSOutput Mode: NO
Country of Origin (subject to change): France

Description

Cylindrical Proximity Sensor, Inductive, 18.0mm, Proximity Sensor Power Requirement 12 to 24VDC, Unshielded, Proximity Sensor Operating Frequency 1000 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 12.0mm, Proximity Sensor Electrical Connection 10m Cable, Output Mode NO, NEMA Rating 4X, IP Rating 68, 69K, Case Material 316L Stainless Steel, Length 41mm, Operating Temp. Range -13 Degrees to 185 Degrees F, Max. Current Load 200mA

Reviews